Motion
D7404-E08-04-SS-X

BRENNAN INDUSTRIES INC
D7404-E08-04-SS-X

E08MBT-04MBSPT Strt W/O Tube Nut & Sleeve SS
Mi Item #07965667
MFR #D7404-E08-04-SS-X
Price$27.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-E08-04-SS-X

E08MBT-04MBSPT Strt W/O Tube Nut & Sleeve SS
Mi Item #07965667
MFR #D7404-E08-04-SS-X

Mfr description
E08MBT-04MBSPT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.76/each

Specifications

Dimensions

  • End 1 Size
    0.3150 in
  • End 2 Size
    0.2500 in
  • Hex Body
    14.0
  • Hex Size
    0.5630 in
  • Overall Length
    26.5
  • Thread Size 2
    1/4-19

Details

  • Connection Type
    Male DIN
  • End 1 Style
    Male DIN
  • Maximum Operating Pressure
    1450 psi
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    Male DIN
  • Type
    Male Connector
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)