Overview
Mfr description
E06MBT-02MBSPT-E06MBT TEE W/O NUT &
Specifications
- Thread Size 21/8-28
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length15.0
- Hex Body9.0
- SeriesD7605_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data