Motion
D2403-L22-L15-X

BRENNAN INDUSTRIES INC
D2403-L22-L15-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965684
MFR #D2403-L22-L15-X
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L22-L15-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965684
MFR #D2403-L22-L15-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.70/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    33.0
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2403_REDUCER_X
  • Shape
    STRAIGHT

Overview

Mfr description
L22MBT-L15MBT STRT W/O TUBE NUT & SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought