Motion
D8400-L10-10-CF

BRENNAN INDUSTRIES INC
D8400-L10-10-CF

L10MBT-10MM CF STRAIGHT
MI ITEM #07965685
MFR #D8400-L10-10-CF
Your Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L10-10-CF

L10MBT-10MM CF STRAIGHT
MI ITEM #07965685
MFR #D8400-L10-10-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.30/each(List $33.45)

Overview

Mfr description
L10MBT-10MM CF STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    M16X1.5
  • Shape
    STRAIGHT
  • End 2 Style
    Male Metric Form B
  • End 2 Size
    M10X1.0
  • Hex Body
    17.0
  • Plating
    ZINC NICKEL
  • Overall Length
    33.5
  • Thread Size 2
    M10X1.0
  • Connection Type
    Din Metric Tube Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text