Motion
D2700-WC-L10-L10-X

BRENNAN INDUSTRIES INC
D2700-WC-L10-L10-X

L10MBT-L10MBT BH WC W/O Tube Nut & Sleeve
Mi Item #07965702
MFR #D2700-WC-L10-L10-X
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L10-L10-X

L10MBT-L10MBT BH WC W/O Tube Nut & Sleeve
Mi Item #07965702
MFR #D2700-WC-L10-L10-X

Mfr description
L10MBT-L10MBT BH WC W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • End 1 Size
    0.3940 in
  • End 2 Size
    0.3940 in
  • Hex Body
    22.0
  • Hex Size
    22 mm
  • Overall Length
    72.0
  • Thread Size 2
    M16X1.5

Details

  • Connection Type
    Male DIN
  • End 1 Style
    Male DIN
  • Maximum Operating Pressure
    7252 psi
  • Plating
    UNPLATED BODY
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    Male DIN
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)