Motion
D7405-L22-12
DIN METRIC TUBE COMPRESSION
MI ITEM #07965717
MFR #D7405-L22-12
List Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07965717
MFR #D7405-L22-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.00/each for your price

Overview

Mfr description
L22MBT-12FBSPP STRAIGHT

Specifications

  • Thread Size 2
    3/4-14
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    53.5
  • Hex Body
    36.0
  • Series
    D7405
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text