Specifications
Dimensions
- Hex Body12.0
- Overall Length17.0
- Thread Size 21/8-28
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7605_X
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)