Motion
D2701-LN-S06-S06

BRENNAN INDUSTRIES INC
D2701-LN-S06-S06

DIN METRIC TUBE COMPRESSION
MI ITEM #07965747
MFR #D2701-LN-S06-S06
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S06-S06

DIN METRIC TUBE COMPRESSION
MI ITEM #07965747
MFR #D2701-LN-S06-S06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.18/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    31.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Series
    D2701_LN
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
S06MBT-S06MBT BH 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought