Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L18-L06-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965750
MFR #D6504-SP-L18-L06-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L18FMSP-L06MBT STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    19.0
  • Plating
    ZINC NICKEL
  • Overall Length
    39.5
  • Thread Size 2
    M12X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text