Specifications
Dimensions
- Hex Body24.0
- Overall Length33.0
- Thread Size 21/2-14
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7501_X
- Shape90 DEGREE ANGLE
Overview
Mfr description
S16MBT-08MBSPT 90 DEG W/O TUBE NUT &