Motion
D7400-S06-02-ED-SS-X

BRENNAN INDUSTRIES INC
D7400-S06-02-ED-SS-X

S06MBT-02MBSPP ED STRT W/O NUT & SLEEVE
Mi Item #07965784
MFR #D7400-S06-02-ED-SS-X
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S06-02-ED-SS-X

S06MBT-02MBSPP ED STRT W/O NUT & SLEEVE
Mi Item #07965784
MFR #D7400-S06-02-ED-SS-X

Mfr description
S06MBT-02MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • End 1 Size
    M14X1.5
  • End 2 Size
    1/8-28
  • Hex Body
    17.0
  • Overall Length
    28.0
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Male BSPP From Captive Seal
  • Fitting Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)