Specifications
Dimensions
- Hex Body19.0
- Overall Length33.0
- Thread Size 2M14X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD8405_X
- ShapeSTRAIGHT
Overview
Mfr description
S08MBT-14FM STRT W/O TUBE NUT & SLEEVE