Motion
8555-H10-O-SS
Male Metric Plug - Stainless Steel
MI ITEM #07965797
MFR #8555-H10-O-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - Stainless Steel
MI ITEM #07965797
MFR #8555-H10-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10MMX1.0 ED HOLLOW HEX PLUG. ED CPTV

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    10 mm
  • End 1 Thread
    M10X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • Material
    Stainless Steel
  • Overall Length
    12.0
  • Seal Material
    NBR
  • Series
    8555
  • End 4 Style
    Not Applicable
  • Hex Body
    14.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text