Motion
D8400-L10-22-CF

BRENNAN INDUSTRIES INC
D8400-L10-22-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07965836
MFR #D8400-L10-22-CF
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L10-22-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07965836
MFR #D8400-L10-22-CF

Mfr description
L10MBT-22MM CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.30/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    43.0
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D8400_CF
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)