Motion
D7601-E08-E08-02

BRENNAN INDUSTRIES INC
D7601-E08-E08-02

DIN METRIC TUBE COMPRESSION
MI ITEM #07965844
MFR #D7601-E08-E08-02
Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-E08-E08-02

DIN METRIC TUBE COMPRESSION
MI ITEM #07965844
MFR #D7601-E08-E08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.45/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    23.0
  • Thread Size 2
    EXTRA LIGHT 08MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7601
  • Shape
    TEE

Overview

Mfr description
E08MBT-E08MBT-02MBSPT BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought