Specifications
Dimensions
- End 1 Size3/8 in, 12 mm
- End 2 Size3/8 in, 12 mm
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread9/16-18 UNF, M18X1.5
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread9/16-18 UNF, M18X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005-L
Overview
Mfr description
7005-06-L12-18-BS MJ-MBT W/SEAL