Motion
D6504-SP-L22-L10

BRENNAN INDUSTRIES INC
D6504-SP-L22-L10

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965862
MFR #D6504-SP-L22-L10
List Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L22-L10

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965862
MFR #D6504-SP-L22-L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.85/each for your price

Overview

Mfr description
L22FMSP-L10MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    49.5
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Hex Body
    24.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text