1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Compression Fittings
BRENNAN INDUSTRIES INC D6504-SP-S16-S14-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D6504-SP-S16-S14-X
FEMALE METRIC STANDPIPE DIN24D
MI ITEM #
07965889
MFR #
D6504-SP-S16-S14-X
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hex Body
24.0
Overall Length
47.5
Thread Size 2
M22X1.5
Details
Plating
ZINC NICKEL
Shape
STRAIGHT
Overview
Mfr description
S16FMSP-S14MBT STRT W/O TUBE NUT &
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought