Overview
Mfr description
S20FMS-S16MBT STRAIGHT
Specifications
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 1 SizeM14X1.5
- ShapeSTRAIGHT
- End 2 StyleMALE BSPP FORM E CAPTIVE SEAL
- End 2 Size3/8-19
- Seal MaterialNBR
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data