Overview
Mfr description
S08MBT-06MBSPP ED STRT W/O NUT & SLEEVE
Specifications
- Thread Size 23/8-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.5
- Hex Body22.0
- SeriesD7400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data