Overview
Mfr description
L15MBT-L15MBT BH 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 2M22X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length28.0
- Hex Body19.0
- SeriesD2701_LN_X
- PlatingUNPLATED BODY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data