Specifications
Dimensions
- Hex Body19.0
- Overall Length49.0
- Thread Size 2HEAVY 06MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER
- ShapeSTRAIGHT
Overview
Mfr description
S10MBT-S06MBT STRAIGHT