Motion
D2603-S16-S16-S16-X

BRENNAN INDUSTRIES INC
D2603-S16-S16-S16-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965914
MFR #D2603-S16-S16-S16-X
Your Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S16-S16-S16-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965914
MFR #D2603-S16-S16-S16-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.61/each(List $39.48)

Overview

Mfr description
S16MBT-S16MBT-S16MBT TEE W/O NUT &

Specifications

  • Hex Body
    24.0
  • Overall Length
    33.0
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Thread Size 2
    M24X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text