Motion
D2701-LN-S10-S10-X

BRENNAN INDUSTRIES INC
D2701-LN-S10-S10-X

S10MBT-S10MBT BH 90DEG W/O Tube Nut & Sleeve
Mi Item #07965938
MFR #D2701-LN-S10-S10-X
Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S10-S10-X

S10MBT-S10MBT BH 90DEG W/O Tube Nut & Sleeve
Mi Item #07965938
MFR #D2701-LN-S10-S10-X

Mfr description
S10MBT-S10MBT BH 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.63/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    25.0
  • Thread Size 2
    M18X1.5

Details

  • Plating
    UNPLATED BODY
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)