Motion
D7505-S14-08-ED

BRENNAN INDUSTRIES INC
D7505-S14-08-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07965941
MFR #D7505-S14-08-ED
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-S14-08-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07965941
MFR #D7505-S14-08-ED

Mfr description
S14FMS-08MBSPP ED STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.85/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    51.5
  • Thread Size 2
    1/2-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7505_ED
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)