Overview
Mfr description
S08MBT-S08MBT-S08FMS TEE W/O NUT &
Specifications
- Thread Size 2M16X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length24.0
- Hex Body14.0
- SeriesD6600_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data