Motion
D8405-S08-14
DIN METRIC TUBE COMPRESSION
Mi Item #07965951
MFR #D8405-S08-14
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07965951
MFR #D8405-S08-14

Mfr description
S08MBT-14FM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.97/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    41.0
  • Thread Size 2
    M14X1.5

Details

  • Plating
    ZINC NICKEL
  • Series
    D8405
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)