Specifications
Dimensions
- Hex Body27.0
- Overall Length55.0
- Thread Size 2HEAVY 12MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER
- ShapeSTRAIGHT
Overview
Mfr description
S16MBT-S12MBT STRAIGHT