Motion
D2701-LN-S12-S12-X

BRENNAN INDUSTRIES INC
D2701-LN-S12-S12-X

Compression Elbow & Straight - Bulkhead Elbow, Steel
Mi Item #07965953
MFR #D2701-LN-S12-S12-X
Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S12-S12-X

Compression Elbow & Straight - Bulkhead Elbow, Steel
Mi Item #07965953
MFR #D2701-LN-S12-S12-X

Mfr description
S12MBT-S12MBT BH 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.94/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Hex Size
    17 mm
  • Overall Length
    29.0
  • Thread Size 2
    M20X1.5
  • Tube Size
    12 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Bulkhead 90° Elbow
  • Description Keyword
    Bulkhead Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M20 x 1.5
  • End 2 Style
    Male Metric 60 °Line Only
  • End 2 Thread
    M20 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2701-LN-S12-S12-X
  • Material
    Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Plating
    UNPLATED BODY
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Bulkhead 90° Elbow
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)