Overview
Mfr description
L08MBT-06MORB STRAIGHT W/O TUBE NUT &
Specifications
- Thread Size 29/16-18 UNF
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- SeriesD6400_O_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data