Motion
D8404-E04-08-SS

BRENNAN INDUSTRIES INC
D8404-E04-08-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07965960
MFR #D8404-E04-08-SS
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8404-E04-08-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07965960
MFR #D8404-E04-08-SS

Mfr description
E04MBT-08MMT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Hex Body
    10.0
  • Overall Length
    26.0
  • Thread Size 2
    M08X1.0

Details

  • Series
    D8404
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)