Motion
D6400-L08-04-O-X

BRENNAN INDUSTRIES INC
D6400-L08-04-O-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965987
MFR #D6400-L08-04-O-X
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-L08-04-O-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965987
MFR #D6400-L08-04-O-X

Mfr description
L08MBT-04MORB STRAIGHT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.36/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    26.0
  • Thread Size 2
    7/16-20 UNF

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6400_O_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)