Motion
D2700-WC-L10-L10

BRENNAN INDUSTRIES INC
D2700-WC-L10-L10

DIN METRIC TUBE COMPRESSION
Mi Item #07965992
MFR #D2700-WC-L10-L10
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L10-L10

DIN METRIC TUBE COMPRESSION
Mi Item #07965992
MFR #D2700-WC-L10-L10

Mfr description
L10MBT-L10MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Overall Length
    88.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Series
    D2700_WC
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)