Specifications
Dimensions
- Hex Body27.0
- Overall Length51.5
- Thread Size 2M20X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD8505_ED
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)