Specifications
Dimensions
- Hex Body24.0
- Overall Length48.5
- Thread Size 2LIGHT 08MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)