Motion
D7505-SP-L22-12-ED

BRENNAN INDUSTRIES INC
D7505-SP-L22-12-ED

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966043
MFR #D7505-SP-L22-12-ED
Price$29.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-L22-12-ED

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966043
MFR #D7505-SP-L22-12-ED

Mfr description
L22FMSP-12MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.30/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    48.5
  • Thread Size 2
    3/4-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7505_SP_ED
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)