Specifications
Dimensions
- Hex Body32.0
- Overall Length45.5
- Thread Size 2M30X2.0
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)