Overview
Mfr description
S25FMSP-S16MBT STRT W/O TUBE NUT &
Specifications
- Thread Size 2M24X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length60.0
- Hex Body27.0
- SeriesD6504_SP_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data