Overview
Mfr description
L22MBT-08MBSPP CF STRAIGHT
Specifications
- Thread Size 21/2-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length48.5
- Hex Body32.0
- SeriesD7400_CF
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data