Overview
Mfr description
S06MBT-S06MBT-04MBSPT TEE W/O NUT &
Specifications
- Thread Size 2M14X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length25.0
- Hex Body12.0
- SeriesD7601_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data