Motion
D6400-L08-04-O
DIN METRIC TUBE COMPRESSION
MI ITEM #07966083
MFR #D6400-L08-04-O
Price$31.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07966083
MFR #D6400-L08-04-O

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.67/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    7/16-20 UNF

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6400_O
  • Shape
    STRAIGHT

Overview

Mfr description
L08MBT-04MORB STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought