Overview
Mfr description
L10MBT-L10MBT-04MBSPT TEE W/O NUT &
Specifications
- Thread Size 2M16X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length22.0
- Hex Body14.0
- SeriesD7601_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data