Overview
Mfr description
S16MBT-08MBSPT 90 DEG
Specifications
- Thread Size 21/2-14
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length43.0
- Hex Body24.0
- SeriesD7501
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data