Overview
Mfr description
L12MBT-L12MBT BH WC W/O TUBE NUT &
Specifications
- Thread Size 2M18X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length72.0
- Hex Body25.0
- SeriesD2700_WC_X
- PlatingUNPLATED BODY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data