Overview
Mfr description
L18MBT-08MP 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 21/2-14
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length31.0
- Hex Body24.0
- SeriesD2501_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data