Specifications
Dimensions
- Overall Length36.0
- Thread Size 2M18X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6565_EQUAL
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)