Motion
D8505-L22-26-ED

BRENNAN INDUSTRIES INC
D8505-L22-26-ED

Compression Elbow & Straight - Connector, Steel
Mi Item #07966114
MFR #D8505-L22-26-ED
Price$33.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-L22-26-ED

Compression Elbow & Straight - Connector, Steel
Mi Item #07966114
MFR #D8505-L22-26-ED

Mfr description
L22FMS-26MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.12/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    M26 x 1.5
  • Tube Size
    22 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Swivel x Male Metric ED Seal
  • Connection Type
    DIN 2353 Flareless Tube Swivel Male Metric (Type E) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    M30 x 2.0
  • End 2 Style
    Male Metric ED Seal
  • End 2 Thread
    M26 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8505-L22-26-ED
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Type
    Tube Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)