Motion
D7405-S14-08
S14MBT-08FBSPP STRAIGHT
Mi Item #07966118
MFR #D7405-S14-08
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S14MBT-08FBSPP STRAIGHT
Mi Item #07966118
MFR #D7405-S14-08

Mfr description
S14MBT-08FBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • End 1 Size
    M22X1.5
  • End 2 Size
    1/2-14
  • Hex Body
    30.0
  • Overall Length
    50.0
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Female BSPP (G)
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)