Specifications
Dimensions
- Hex Body24.0
- Overall Length32.0
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7405_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)