Specifications
Dimensions
- Hex Body22.0
- Overall Length42.5
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- SeriesD7400_CF
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)